Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Sani/Clorox Wipe Holder
Holds wipe tubs.
$65.25 - $151.00
Specifications
Product Type | Wipe Tub Holder |
---|---|
Color | Clear |
Length (Metric) | 147 mm |
Height (Metric) | 228 mm |
Material | PETG |
Catalog Number | Mfr. No. | Mounting | No. of Compartments | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | No. of Compartments | Price | Quantity & Availability | ||||
22-000-382
|
Poltex
SANICLOR1CT |
Surface Mount | 1 |
Each for $65.25
|
|
||||
22-000-383
|
Poltex
SANICLOR1W |
Wall Mount | 1 |
Each for $68.00
|
|
||||
22-000-384
|
Poltex
SANICLOR2CT |
Surface Mount | 2 |
Each for $105.00
|
|
||||
22-000-385
|
Poltex
SANICLOR2W |
Wall Mount | 2 |
Each for $107.00
|
|
||||
22-000-386
|
Poltex
SANICLOR3CT |
Surface Mount |
Each for $151.00
|
|
|||||
22-000-387
|
Poltex
SANICLOR3W |
Wall Mount |
Each for $151.00
|
|
|||||
Specifications
Wipe Tub Holder | |
147 mm | |
PETG | |
1 Ea. |
Clear | |
228 mm | |
Sani or clorox wipes or equivalent | |
0.25 in. |
Consumables not included.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title