Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Safety Sign - STOP TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED, Adhesive Vinyl
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
Specifications
Color | Black |
---|---|
Languages | English |
Material | Vinyl |
Mounting Type | Self-adhesive |
Shape | Rectangular |
Catalog Number | Mfr. No. | HeightEnglish | WidthEnglish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | HeightEnglish | WidthEnglish | Price | Quantity & Availability | ||||
19-119-117
|
Accuform™
MBDX912VS |
N/A | N/A | N/A | |||||
19-119-120
|
Accuform™
MBDX913VS |
N/A | N/A | N/A | |||||
Description
Specifications
Black | |
Vinyl | |
Rectangular |
English | |
Self-adhesive |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title