Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ SafePlus™ MicronRoll Maxi Disposable Wipes
Trust the plus! The SafePlus™ Maxi System is the safe way to dispense single use, microfiber wipes.
$307.50
Specifications
Length (English) | 11 in. |
---|---|
Length (Metric) | 28 cm |
Width (English) | 12 in. |
Width (Metric) | 31 cm |
Material | Microfiber |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
18-564-2592
|
Vileda Professional™
166910 |
Blue |
Case of 6 for $307.50
|
|
|||||
Description
- Effective, quick and hygienic cleaning of all surfaces, including high-risk areas
- Reduces the risk of cross-contamination
- 99.98% of bacteria and germs are removed from surfaces, without disinfectants (Certified by 3rd party, BMA Labs, Inc.)
- Easy to use in many areas with different cleaning frequencies and storage flexibility
- Flexible lid is antibacterial, and self-closing to ensure the dispenser is never left open
- Antibacterial properties of the lid are certified by a 3rd party, Hohenstein Labs
- Lid remains antibacterial even after 80x autoclave cycles (Certified by 3rd party, Hohensteins Labs)
- Sealed polybags wipes are packaged to fit perfectly into dispensers providing extra safety in preparation, use, and storage
Specifications
11 in. | |
12 in. | |
Microfiber | |
Disinfecting a Wide Variety of Surfaces | |
Non-sterile |
28 cm | |
31 cm | |
11 x 12 in. | |
120 Wipes/Roll, 6 Rolls/Cs. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title