Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-17Sil MS Secondary Columns, Length: 2 m
Convenient length is ideal for use as a secondary column in GCxGC analyses
$143.40
Specifications
Polarity | Midpolar |
---|---|
Stationary Phase | Rxi™-17Sil MS |
Length (Metric) | 2 m |
Coating | Fused Silica |
Quantity | 1/Pk. |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
06-610-923
|
Restek™
15110 |
0.15 mm |
Each for $143.40
|
|
|||||
06-610-929
|
Restek™
15116 |
0.18 mm |
Each for $143.40
|
|
|||||
06-611-057
|
Restek™
15123 |
0.25 mm |
Each for $143.40
|
|
|||||
Description
- Excellent inertness and selectivity for active environmental compounds, such as PAHs
- For use with sensitive detectors, such as MS
- Upper Temperature Limits: 340/360°C
- Low-bleed
Specifications
Midpolar | |
2 m | |
1/Pk. |
Rxi™-17Sil MS | |
Fused Silica | |
340/360°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title