Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor™ R-300 to a fully integrated system where a central interface regulates each component.
Supplier: BUCHI 11R300252C142
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
Electronic Lift | |
5 L | |
Safety Coating | |
220°C | |
100/120 V | |
607 x 429 x 947 mm | |
1100 W | |
Rotary Evaporator | |
R-300 |
100/120 V | |
10 to 280 rpm | |
B-305 Heating Bath | |
1600 W | |
Cold Trap | |
I-300 Interface (Valve Unit) | |
CE/CSA | |
50/60 Hz | |
24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction