Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Reverse Action Tweezer Style OA, 160 mm

Supplier:  Electron Microscopy Sciences 7802OA

Encompass_Preferred

Reverse action tweezer for comfortable soldering, insertion/extraction, and anti-wicking. 160 mm long.
OAL: 160 mm
Width: M: 10 mm
Gap: N:2 mm
Tip length: P: 83 mm
Dimensions: T: 12 mm, U: 2 mm

Catalog No. 50-192-8686


Explore all special offers
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.