Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Screw-Thread Vials, 2mL, 8mm/425 Thread

Fit all 2mL, 12 x 32mm, screw-thread 8mm/425 vial-based autosamplers
$42.75 - $462.50
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Volume (Metric) | 2 mL |
Graduated | Yes |
Height (English) | 1.25 in. |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
06-718-950
![]() |
Restek™
24619 |
Clear | 100/Pk. |
Pack of 100 for $54.80
|
|
||||
06-718-951
![]() |
Restek™
24620 |
Clear | 1000/Pk. |
Pack of 1000 for $402.50
|
|
||||
06-718-954
![]() |
Restek™
24622 |
Amber | 1000/Pk. |
Pack of 1000 for $462.50
|
|
||||
06-718-952
![]() |
Restek™
24621 |
Amber | 100/Pk. |
Pack of 100 for $42.75
|
|
||||
Description
- Cap size: 8mm/425
Inserts sold separately
Specifications
12 mm | |
Yes | |
Screw Cap | |
8-425 |
2 mL | |
1.25 in. | |
32 mm | |
Yes |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.