Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns - 60m Length
Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides
Supplier: Restek™ 150576850
Description
- Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Includes individual test chromatogram
- Not adversely affected by solvent rinsing
Specifications
Rtx™-200 | |
G6 | |
Silanes Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis | |
-20°C to +290/310°C | |
60 m | |
Mid polar | |
Cage |
0.32 mm | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction