Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Needle and Plunger Kit for PerkinElmer Autosampler Syringes
Repair kit for PerkinElmer Autosystem™ and Clarus™ Removable Needle Autosampler Syringes
$96.00 - $102.00
Specifications
Product Type | Replacement Needle and Plunger Kit |
---|---|
Volume (Metric) | 0.5 μL |
For Use With (Equipment) | AutoSystem and Clarus Removable Needle Syringe |
Catalog Number | Mfr. No. | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
03-376-5
|
Trajan Scientific and Medical™
033765 |
0.63 mm | 23 G |
Each for $102.00
|
|
||||
03-350-611
|
Trajan Scientific and Medical™
033750 |
0.47 mm | 26 G |
Each for $96.00
|
|
||||
Description
Includes:
- 70mm cone tipped needle
- 0.5μL volume
Choose Needle:
- 26 gauge, 0.47 OD
- 23 gauge, 0.63 OD
Specifications
Replacement Needle and Plunger Kit | |
0.5 μL | |
AutoSystem and Clarus Removable Needle Syringe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title