Learn More
ZING™ Enterprises RecycLockout Lockout Belt Pack Kit with Aluminum Padlocks, 20 Components
ZING Lockout Belt Kit conveniently stores essential lockout devices in an efficient, wearable package.
Supplier: ZING™ Enterprises 7135
Description
The belt features three separate compartments and comfortably stores up to 20 devices. The belt is constructed from water-repellent, fire-retardant, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for high recycled content and supports LEED credits and sustainability initiatives. The kit measures 6 in.H x 24 in.W x 4 in.D, and includes 20 devices.
Kit Contents Include:
- Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 2 Small Steel Hasps, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 2 Large Steel Hasps, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 1Breaker Lockout, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
- Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in.
- Qty. 1 Gate Valve Lockout, fits 2.5 in. - 5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in.
- Qty. 5 Lockout Tags with legend, “DO NOT OPERATE. in. 50 lb. pull strength exceeds OSHA’s requirement.
- Qty. 5 Cable Ties
Specifications
Lockout Belt Pack | |
Fabric | |
Safety | |
Safety Lock | |
4 in. |
Red | |
24 x 4 in. | |
24 in. | |
1 Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.