Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Belt Pack Kit with Aluminum Padlocks, 20 Components

ZING Lockout Belt Kit conveniently stores essential lockout devices in an efficient, wearable package.

Supplier:  ZING™ Enterprises 2725

 View more versions of this product

Catalog No. 18-002-960


Explore all special offers
Add to Cart

Description

Description

The belt features three separate compartments and comfortably stores up to 20 devices. The belt is constructed from water-repellent, fire-retardant, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for high recycled content and supports LEED credits and sustainability initiatives. The kit measures 6 in.H x 24 in.W x 4 in.D, and includes 20 devices.

Kit Contents Include:

  • Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
  • Qty. 2 Small Steel Hasps, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 2 Large Steel Hasps, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 1Breaker Lockout, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
  • Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in.
  • Qty. 1 Gate Valve Lockout, fits 2.5 in. - 5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 5 Lockout Tags with legend, “DO NOT OPERATE. in. 50 lb. pull strength exceeds OSHA’s requirement.
  • Qty. 5 Cable Ties
Specifications

Specifications

Lockout Belt Pack
Fabric
Safety
Aluminum Lock
4 in.
Red
24 x 4 in.
24 in.
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.