Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PuriCare™ Biosafety Procedure Station with Accessory Package
SDP

Labconco™ PuriCare™ Procedure Station creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

Supplier:  Labconco™ 312411021

 View more versions of this product

Catalog No. 31-241-1021

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

All models feature:

  • Nominal inflow velocity of 105 feet per minute (fpm)
  • Nominal downflow velocity of 55 fpm (models with 10 in. sash opening) and 60 fpm (models with 12 in. sash opening)
  • Approximately 70% air recirculation
  • Interior-mounted, line-of-sight LCD information center with Filter Life Remaining bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20% and 0%
  • Electronically Commutated Motors (ECM)
  • Constant Airflow Profile™ (CAP) Technology airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors
  • Smart-Start™ System that allows the user to program start up and shut down operations
  • Night-Smart™ System that idles the blower when the sash is fully closed
  • Contain-Air™ Negative Pressure Channel
  • Built-in interval or elapsed timer for experiment monitoring, LED (fluorescent on 12 in. sash opening models) light or UV light control (on models with UV light)
  • ADA-compliant touchpad control on right-hand side post for manual activation of blower, light(s), timer, electrical receptacles, audible alarm mute and menu selection
  • Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
  • Powder-coated steel exterior
  • Removable towel catch with washable screen-type prefilter located under work surface
  • ISO Class 5 conditions per ISO 14644-1 and 2
  • Supply and exhaust 99.99% efficient HEPA filters. Contact Customer Service for optional 99.999% efficient ULPA filters
  • Two electrical duplex receptacles (single outlets on 230 volt models), located one on each side, with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
  • Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles; counterbalanced, anti-racking mechanism; and 10° slope
  • 22.6 in. (57 cm) sash opening and 27.0 in. (69 cm) viewing height
  • Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
  • Bright, 90-100 footcandle, glare-free LED lighting (fluorescent on 12 in. sash opening models) located outside the contaminated work area
  • Intrinsically-safe negative pressure design
  • Electronic security lock (optional activation) that requires code to operate the cabinet
  • Full five year warranty on parts and service (excluding filters)
  • Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord and Cable Portal) included on some models
  • All models require supporting base if non-welded stand option is not selected
Specifications

Specifications

NSF, ADA, ISO 5 Conditions per ISO 14644-1 and 2
123.2 cm
PuriCare Procedure Station
4
280 W
61.7 in.
54.3 in.
137.922 cm
LED, UV
10 in.
5 Years
137.922 cm
31.2 in.
100 V, 50/60 Hz, 12 A
Stainless Steel
Type A2 Biosafety Cabinet
<63 dBA
Japan (100 V, 15 A)
2
25.4 cm
0.167 m3sec.
Cabinet with Accessory Package
156.718 cm
One
4 ft.
50/60 Hz
79.248 cm
100 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.