Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Black Series™ Soft Shell Jacket
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Durable water-resistant soft shell material
- 2 in. wide high performance reflective material
- Cuffs feature durable rubber pull tabs for easy adjustments
- Reflective piping accents add better visibility in low light
- Convenient underarm vents for breathability
- Waist cinches hidden in front pockets
- Black areas offer contrast, style and durability
- Two outside lower slash pockets with zipper
- Left chest media-compatible pocket
- Left arm cell phone pocket
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 3 standards.
Specifications
Specifications
Size | X-Large |
Gender | Unisex |
Material | Polyester |
Color | Lime |
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 3 |
No. of Pockets | 4 |
Product Type | Soft Shell Jacket |
Tape Type | 2 in. reflective |
Thickness | 300 gsm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction