Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Pneumatic Wheels and Axel Set for Gas Cylinder Hand Trucks
Justrite™ Pneumatic Wheels and Axel replacement set for Justrite hand trucks includes two 10.5-inch pneumatic wheels with welded steel hubs and dual ball bearings, and plated axle with clips and washers
$201.50 - $209.00
Specifications
Diameter (English) | 10.5 in. |
---|---|
Diameter (Metric) | 267 mm |
Includes | Plated axle, clips, and washers |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
19-085-859
|
Justrite™
35374 |
Single Cylinder Hand Trucks |
Each for $201.50
|
|
|||||
19-085-863
|
Justrite™
35382 |
Double Cylinder Hand Trucks |
Each for $209.00
|
|
|||||
Description
- Wheels: 10.5 x 4in.
- Axel: 17.75 x 0.625in.
- For gas cylinder hand truck models 35002, 35006 and 35016.
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
10.5 in. | |
267 mm | |
Plated axle, clips, and washers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title