Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ GP™ Black Polyurethane Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
Description
- Seamless knit nylon shell offers comfort, finger dexterity, and breathability
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Ideal for applications that require dexterity, and precise handling
- Breathable back for comfort
- Packed in pairs for ease of distribution
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Black |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Medium |
EN388 Standard | 4131 |
For Use With (Application) | Electronic Assembly, Quality Control, Inspection, and General Assembly |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction