Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFlex™ Ultimate™ Nitrile Coated Nylon Lycra™ Gloves with Full MicroFoam Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Knit wrist helps prevent dirt and debris from entering the glove
- Patented micro-foam nitrile coating offers 360° breathability
- 25% thinner than most foam nitrile gloves on the market, while also offering twice the mechanical performance
- Glove design mimics the hand at rest to reduce hand fatigue and increase comfort
- Constructed with the latest knitting technology to produce smooth and rounded fingertips
- Consistent liner penetration from the nitrile, leaving only the soft liner resting against the skin
- Micro-cup finish allows for a controlled grip
- Gloves are laundered prior to final packaging to ensure they are clean and safe for use
- Complies with FDA food handling requirements 21 CFR, Part 177
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- 100% silicone free
Specifications
Specifications
Coated Area | Full Glove |
Coating Material | Nitrile MicroFoam |
Color | Black |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | X-Large |
For Use With (Application) | General Assembly, Micro-Engineering, Automotive Components, Horticulture, and Painting |
Glove Cuff Color | Gray |
Glove Cuff Style | Continuous Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction