Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ PILOT5000 Diaphragm Vacuum Pump
SCI_ED

PILOT5000 Diaphragm Vacuum Pump is PTFE coated and bleach resistant.

Supplier:  Fischer Technical Company™ TLD5000C02

 View more versions of this product

Catalog No. S2337144


Explore all special offers
Add to Cart

Alert:

Prop 65: Cancer and Reproductive Harm.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

The PILOT5000 chemical-resistant, diaphragm vacuum pump is durable and chemical resistant. All contact surfaces are PTFE coated. This pump includes an inlet trap and vacuum regulator and is an ideal choice for vacuum filtration, desiccation, and other mid-range vacuum applications. The PILOT5000 is resistant to bleach and acetone vapors allowing them to be used with cell culture decontamination protocols. The PILOT5000 is a 20 psi continuous duty pump. The pump is available in both 115 V and 220 V.

  • Tubing Needed: 1/4 in. I.D.
  • Cord Supplied: North American 115 V Plug
  • Motor HP: 1/5
  • Usage Hours: 15,000
  • Motor Voltage and Frequency: 115 V, 60 Hz (50 Hz), 1 Phase or 230 V, 60 Hz
  • Motor Amps: 3.5 A
  • Warranty: 1 Year
  • Regulator Kit Includes: Dial Pressure Gauge, Hand Knob Control, 1/4 in. O.D. Hose barb, 1/8 in. NPT Exhaust Adapter, Built In Silencer. Compatible with TLD3000 and TLD5000 Chemical Resistant Diaphragm Vacuum Pumps
  • Major Rebuild Kit Includes Diaphragm Buna N, Diaphragm liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-Ring Gasket Head, Pump Head Assembly, Head Screws , Handle Screws, Diaphragm Hold Down Screws, and Hose Barb PVDF 1/8 x 1/4 in. ID Hose
  • Diaphragm Replacement Kit Includes Diaphragm Buna N, Diaphragm LIner PTFE, O-RIng Gasket Head, and Diaphragm Hold Down Screws

Certifications

SciEd

Specifications

Specifications

24 in. Hg
UL
54 dBA
Vacuum Filtration
230 V
Pump (230 V), Liquid Inlet Trap, Vacuum Regulator
8.75 x 5 x 8.75 in.
37 L/min.
150 Torr
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.