Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Paraffin Wax, Refined Gran, Vion Biosciences

Catalog No. S02488 Shop All Aldon Products
Click to view available options
Quantity:
500 g

This paraffin wax is an adaptable embedding agent that provides superior preservation of morphology in histological specimens.

  • This paraffin wax is an adaptable embedding agent that provides superior preservation of morphology in histological specimens.

Specifications

Boiling Point Data not available.
Color White
Packaging Type HDPE Bottle
Melting Point 48.8°C to 71°C
Product Type Embedding Media
Quantity 500 g
For Use With (Application) Tissue Embedding Media
Material Paraffin Wax
Form Solid
Format Granules
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.