Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MEGAComfort PAM™ 100% Dual Layer Memory Foam Insole
Ergonomically designed by podiatrists, Dual layer 100% memory foam, Clinically proven field tested to reduce pain and fatigue, Max shock absorption
Supplier: MEGAComfort PAMM1213
Description
- Personal Anti-Fatigue Mat (PAM™) insole
- Uses patented combination of high density dual layer 100% memory foam
- Reduces pain and fatigue while increasing balance and comfort
- For industrial, safety and steel toe footwear
- Ideal for stationary, mobile and working outdoors
- Silver ion anti-microbial technology in top cloth offering anti-bacterial, anti-perspiration and anti-odor
- Temperature regulating aeration holes
- Machine washable
Specifications
Black, Blue, Yellow | |
Industrial, safety and steel toe footwear | |
Men's: 12-13 | |
No |
Stationary, mobile and working outdoors | |
Memory Foam | |
Unisex | |
PAM Insole |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction