Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Optifit 5 to 350 μL Tips Refill Tower PROMO
Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Optifit Tips Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.
Supplier: Sartorius 790352PM
Description
Ergonomically designed for maximum precision and accuracy
- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius pipetters and more:
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
Designed to the highest standards
- Made from high-quality virgin polypropylene
- Refill Packs are DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Packaging and tips are 100% recyclable or can be incinerated
- Available in a range of packaging formats:
- Refill Packs - purity certified and ecological packages
- Refill Towers - space-saving and ecological
- Bulk Cartons - economical bulk boxes
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
Specifications
5 to 350 μL | |
Non-sterile | |
Autoclavable | |
5.4 cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Orange | |
Virgin Polypropylene |
Non-filtered | |
Orange | |
2.12 in. | |
CE, ISO 9001, ISO 13485 | |
Refill | |
Optifit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction