Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Viz Rain Jacket
Lightweight and breathable for ease in mobility
$157.10
Specifications
Color | Yellow |
---|---|
Certifications/Compliance | ASTM F1891, F2733 |
Material | Polyester, Polyurethane |
No. of Pockets | 2 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-520-362
|
OccuNomix™
LUXTJRYXL |
X-Large |
Each of 1 for $157.10
|
|
|||||
Description
Made with waterproof, windproof fabric. Feature 2 in. (5.08cm) 3M™ Scotchlite™ silver reflective material.
Jacket
- ANSI™/ISEA 107-2010 Class III
- Two pockets
- Rollup hood for head and face protection
- Zipper closure with snaps
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Yellow | |
ASTM F1891, F2733 | |
Polyester, Polyurethane | |
2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title