Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ NeuLog™ Surface Temperature Logger Sensor
SCI_ED

Measures temperatures on any surface, including water.

Supplier:  Eisco™ NUL233

Catalog No. S98243-33ND


Explore all special offers
Add to Cart

Alert:

This item is intended for educational purposes only.


Description

Description

  • Two modes of operation: Celsius and Fahrenheit
  • Duration: 1 second to 31 days
  • Range: -35° to +150°C; -35° to +238°F
  • Resolution: 0.1°C; 0.1°F
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Specifications

Specifications

Datalogger, Surface Temperature
ISO 9001
For measuring surface temperature, to monitor exothermic and endothermic chemical reactions and study metabolism, heat and energy transfer and weather for further research, for use in the classroom or in the field
-35° to +150°C
2 in.
4 in.
8.5 in.
Surface temperature logger sensor, temperature sensor flexible probe, guide
3+
0.1°C, 0.1°F
4 x 8.5 x 2 in. (10.16 x 21.6 x 5.08 cm)
5.08 cm
10.16 cm
21.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.