Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ MZS4 Series Stereo Zoom Microscope

Laxco™ MZS4 Series revitalized old concept in stereo microscopy by incorporating high power LED to illuminate tilt able mirror. This creates a simple contrast method to see transparent specimens.

Supplier:  Laxco™ MZS4MZ23

 View more versions of this product

Catalog No. MZS423


Includes: Dust Caps, Dust Cover, Spare Lamps, Stand, Head, Eyecups, Power Supply, Micron Software, USB 2.0 Cable

Description

Description

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with Interpupillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • Trinocular photo port for attachment of camera
  • Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
  • Tilt able mirror for simple contrast
  • Flip out/in diffuser to create homogenized illumination at both high and low magnifications
  • Large knobs with degree of tilt indicator on both sides of stand to control the mirror angle
  • Integrated high power LED transmitted illumination
  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Slip clutch prevents damage to the focusing mechanism
  • Locked-in stage clips
  • Individually control light sources
  • Pole for additional vertical height adjustment
Digital
  • USB 2.0 Output
  • 3MP color CCD camera
  • Micron software with image capture, annotations, and measurement functions
  • 80/20 split between camera and eyepieces
Dimensions
  • D x W x H: 30 x 24.5 x 40cm (11.8 x 9.6 x 15.7 in.)

Certifications

Quality Performance Certification

Specifications

Specifications

Coarse
32.8 to 5.1 mm
External, 110/220 V Auto Switch
Stereo Microscope
LED Angle Adjustable Lower 75w
10X
7X to 45X
Ratio: 6.4:1
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Trinocular
Education, Research, Basic Lab
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.