Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Mobility Sigma Cart™ Full Height Cart Assemblies
SDP

Ideal solution for quicker lab reconfiguration

$2090.00 - $2310.00

Specifications

Type Cart Assembly
View More Specs

Products 9
Catalog Number Mfr. No. Dimensions (L x W x H) Location Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Location Price Quantity & Availability  
24-200-435
View Documents
Mott Manufacturing
MWS1048NE
58.4 x 121.9 x 198.1 cm (23 x 48 x 78 in.) Zone 4
Each for $2,090.00
Add to Cart
 
24-200-511
View Documents
Mott Manufacturing
MWS1048SB
23 x 48 x 78 in. Zone 10
Each for $2,090.00
Add to Cart
 
24-200-436
View Documents
Mott Manufacturing
MWS1060NE
23 x 60 x 78 in. Zone 4
Each for $2,210.00
Add to Cart
 
24-200-437
View Documents
Mott Manufacturing
MWS1072NE
58.4 x 182.8 x 198.1 cm (23 x 72 x 78 in.) Zone 4
Each for $2,310.00
Add to Cart
 
24-200-513
View Documents
Mott Manufacturing
MWS1072SB
58.4 x 182.8 x 198.1 cm (23 x 72 x 78 in.) Zone 10
Each for $2,310.00
Add to Cart
 
24-200-512
View Documents
Mott Manufacturing
MWS1060SB
23 x 60 x 78 in. Zone 10
Each for $2,210.00
Add to Cart
 
24-200-361
SDP
View Documents
Mott Manufacturing
MWS1072MGC
23 x 72 x 78 in. Zone 7 N/A N/A N/A
24-200-360
SDP
View Documents
Mott Manufacturing
MWS1060MGC
23 x 60 x 78 in. Zone 7 N/A N/A N/A
24-200-359
SDP
View Documents
Mott Manufacturing
MWS1048MGC
23 x 48 x 78 in. Zone 7 N/A N/A N/A
Description

Description

  • Complete with cantilevered table frame, height adjustable in 2.54cm (1 in.) increments (work surface is not included)
  • Shelves can be installed above and below work surface (accepts standard Sigma Flex shelves)
  • Hanging rails are included on table frame to suspend lower cabinets
  • Total lock steel swivel casters
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Specifications

Specifications

Cart Assembly
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.