Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Microvolume Syringes
Plunger protection minimizes risk of bending
Supplier: SGE™ 002839
Description
- Extended borosilicate glass barrel with reinforced plunger for additional plunger protection
- Accuracy and reproducibility of ±1%
- Volume: 10μL
- Barrel O.D.: 6.5mm, 8mm for guided plunger
- Scale length: 54.1mm
For making microvolume injections of 1.5μL to 8μL
Specifications
Borosilicate Glass | |
0.63 mm | |
1.65 in. | |
42 mm | |
10 μL | |
Fixed |
23 G | |
For making microvolume injections of 1.5μL to 8μL | |
1.65 in. | |
Microvolume Manual Syringe | |
Cone |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?