Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope Eyepiece, 30.2 mm Eyetube Ports

Works with an 30.2mm eyetube ports

 View more versions of this product

Catalog No. 03-000-050


Description

Description

Warranty and Services

1 Year

Specifications

Specifications

Eyepiece
30.2mm diameter eyeports Compound Models
10X
Field of View (FOV): 20mm
Correction: Eyeglasses
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.