Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ MEGA TEXTURE 93-283 Blue Gloves
Blue nitrile disposable gloves are strong and durable to enable workers to confidently grip oily, fatty or wet foods and objects.
Supplier: Ansell 93283110
This item is not returnable.
View return policy
Description
- Mega Texture surface for secure grip when handling slippery objects
- Generous fit works well with thermal under gloves
- Cut-protective design resists tearing
- Compliant with US Food Contact and EU Food Migration Regulations
Specifications
ASTM D6319, FDA 21 CFR 177-2600, ISO 9001, ISO 13485 | |
No | |
Single-use | |
Yes | |
2X-Large | |
0.22 mm | |
MICROFLEX™ Mega Texture 93-283 | |
11.8 in. |
EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016 | |
Blue | |
Fully Textured | |
Nitrile | |
8.7 mil | |
No | |
28 MPa | |
300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction