Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Micro-Perforated Specimen Basket
This Micro-Perforated Specimen Basket features durable and lightweight aluminum construction with 3 mm perforations.
Description
- Useful in holding laboratory ware for washing, storage, or autoclaving
- Perforated design with 3.2 mm orifices
- Resistant to acidic/alkali corrosion and autoclavable
- Aluminum construction
- Lightweight, strong, and durable
Specifications
Aluminum Basket | |
Autoclavable | |
Labware | |
Rectangular | |
Non-sterile | |
9 x 9 x 9 in. |
ISO, GMP | |
Silver | |
Aluminum | |
Yes | |
Test tubes and other labwares |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction