Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Squall PVC Rainwear
Click to view available options
Construction:
1-ply, 2-piece
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
49 in.
52 in.
54 in.
57 in.
60 in.
63 in.
65 in.
67 in.
Size (Metric) Chest:
124.4 cm
132 cm
137.1 cm
144.7 cm
152.4 cm
160 cm
165.1 cm
170.1 cm
Description
- .20mm single layer pvc, clear
- 2 piece suit includes jacket with attached drawstring hood and elastic waist pants
- Jacket features zipper front, cape ventilated back, take up snaps on wrists
- Elastic waist pants feature take up snaps on the ankles
- 3 piece suit includes jacket with detachable drawstring hood and bib pants
- Jacket features snap front, detachable drawstring hood, take up snaps on the wrists
- 2 patch pockets on jacket front
- Bib style pants feature fly front with snap, take up snaps at waist and ankles
Specifications
Specifications
Color | Yellow |
For Use With (Application) | Excellent for plant turnarounds and great choice for clean ups, day labor, general maintenance and dirty jobs |
Material | PVC |
Size | Large |
Closure Type | Snap fly |
Construction | 1-ply, 2-piece |
Includes | Detachable hood |
Length (English) Inseam | 28.5 in. |
Length (English) Jacket | 31 in. |
Length (Metric) Inseam | 72.3 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Share a Content Correction