Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Safety Lockout Padlocks

Lightweight Zenex thermoplastic body

Supplier:  Master Lock™ 410BLK

 View more versions of this product

Catalog No. 18-999-1350H


Description

Description

  • 6-pin reserved for safety cylinder with over 40,000 key changes
  • Non-rekeyable, key retaining
  • Write-on English, Spanish and French labels included
  • 1-3/4 in. body height
  • 1-1/2 in. body width
  • Shackle (Dia. × W × H): 1/4 in. × 25/32 in. × 1-1/2 in.

Specifications

Specifications

0.25 in.
Black
1.75 in.
4.45 cm
Write-on English, Spanish, and French labels
1.5 in.
3.8 cm
0.635 cm
Safety Lockout Padlock
1.5 in.
3.8 cm
6
0.78 in.
1.98 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.