Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Master Lock™ Safety Lockout Padlocks
Lightweight Zenex thermoplastic body
Supplier: Master Lock™ 410BLU
Description
- 6-pin reserved for safety cylinder with over 40,000 key changes
- Non-rekeyable, key retaining
- Write-on English, Spanish and French labels included
- 1-3/4 in. body height
- 1-1/2 in. body width
- Shackle (Dia. × W × H): 1/4 in. × 25/32 in. × 1-1/2 in.
Specifications
0.25 in. | |
Blue | |
1.75 in. | |
4.45 cm | |
Write-on English, Spanish, and French labels | |
1.5 in. | |
3.8 cm |
0.635 cm | |
Safety Lockout Padlock | |
1.5 in. | |
3.8 cm | |
6 | |
0.78 in. | |
1.98 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction