Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Master Lock™ Safety High-Visibility Aluminum Padlock
Supplier: Master Lock™ 6835LFYLW
Description
Withstands harsh, corrosive environments; available in 6 vibrant colors; Over 5-pin cylinder with over 10,000 key changes
- Durable padlock protection with a high-visibility, powder-coated finish
- Vibrant colors provide safety color recognition plus high security
- These aluminum locks have a pick-resistant five-pin Pro Series™ cylinder, but are conveniently rekeyable Corrosive-resistant locks are all 1 1/2 in. wide (40mm) and have shackle diameters of 1/4 in. (6.35mm)
- Vertical shackle clearance is 1 1/16 in. (27mm)
- Uses FDA approved lubricants safe for use in food processing
Specifications
FDA | |
1.5 in. | |
0.25 in. | |
Padlock | |
Ideal for corrosive and tough environments | |
2.7cm |
3.81cm | |
0.635cm | |
Yellow | |
Aluminum | |
1.5 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction