Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift Optical Instruments™ M3800 Series Advanced Microscope
SCI_ED

Swift Optical Instruments™ M3800 Series Advanced Microscope is designed with an upgraded 0.5W LED illumination and infinity corrected optics to assure trouble-free operation and minimal downtime.

$909.00

Specifications

For Use With (Application) Science education, Clinical, Industrial
Magnification Power 40X, 100X, 400X, 1000X
Objective Types Infinity Corrected
Electrical Requirements External switching power supply
Dimensions (L x W x H) 9.25 x 6 x 14.25 in.
View More Specs

Products 1
Catalog Number Mfr. No. Head Style Price Quantity & Availability  
Catalog Number Mfr. No. Head Style Price Quantity & Availability  
S72240
SCI_ED
View Documents
Swift Optical Instruments™
M3802CB4
Binocular
Each of 1 for $909.00
Add to Cart
 
Description

Description

  • 4X, 10X, 40X, 100X infinity corrected objectives
  • 18 mm eyepieces
  • Choice of binocular or trinocular head
  • 0.5W LED illumination
  • Smooth coaxial focusing
  • Ideal for advanced environments
Specifications

Specifications

Science education, Clinical, Industrial
Infinity Corrected
9.25 x 6 x 14.25 in.
50/60 Hz
Metal, Glass
40X, 100X, 400X, 1000X
External switching power supply
Science lab equipment
Power cord
110/240 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.