Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Luminox™ Low-Foaming Neutral Cleaner

Low foaming, neutral pH detergent for use in manual, ultrasonic and machine cleaning

Supplier:  Alconox™ 1905

 View more versions of this product

Catalog No. 16-000-142


Explore all special offers
Add to Cart

Description

Description

Luminox is an aqueous, low-ionic content, phosphate-free blend of organic solvents, surfactants, and rinse aids.

  • Concentrated, biodegradable and phosphate-free
  • Low-foaming for use in mechanical and spray washers
  • Neutral pH for non-corrosive cleaning, safe handling and easy waste disposal
  • No chelation or alkalinity waste treatment problems
  • Free rinsing eliminates interferring residues
  • Dilute 3:100 (dilute 10mL in 1L of water)
  • Recommended for aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays

Used to Clean:
Aluminum and soft metal surfaces, medical instruments in aluminum trays, alkaline sensitive lab and glassware, sensitive aerospace materials, pharmaceutical process equipment, medical devices, electronic components.

Used to Remove:
Oils, dirt, grime, adhesives and uncured epoxy, particulates, residues, fluxes, chemical solvents, machining oils.

Surfaces Cleaned:
Corrosion inhibited formulation recommended for glass, ferrous metals, non-ferrous metals, aluminum, copper, zinc, and other soft metals, ceramic, plastic, circuit boards and electronic components.

Cleaning Method:
Soak tanks, manual cleaning, ultrasonic tanks, mechanical washers, washer/sanitizers, spray washers, CIP systems.

Shelf life: 2 years from date of manufacture

Order Info

3.8L (1 gal.) makes 75.7 to 189L (20 to 50 gal.) of cleaning solution.

Specifications

Specifications

Low-Foaming Neutral Cleaner
7
Jerrican
Cleaning aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays
19 L
Liquid
Clear
Store closed and upright in a cool dry place at 15° to 30°C.
5 gal.
Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.