Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMS-Z100 Series Stereo Zoom Microscope System

Designed for the academic market, the LMS-Z100 series features a 4.4:1 zoom (8x-35x) and multiple base/illumination options for most applications. The small footprint, features, and economical price makes this a great fit for the classroom.

Supplier:  Laxco™ LMSZ120LS300

 View more versions of this product

Catalog No. Z120LS300


Description

Description

Optics:

  • 4.4:1 Zoom Ratio (0.8x to 3.5x zoom)
  • Standard magnification: 8x to 35x
  • Auxiliary objectives available to expand magnification
  • 10x/20mm widefield high eyepoint eyepieces standard
  • Greenough optical system
  • Binocular (LMS-Z120) and Trinocular (LMS-Z130) heads available
  • Combines a wide field of view, large zoom ratio, and long working distance
  • Standard working distance:  95mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Viewing head 45° inclined for comfortable viewing
  • Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 54mm to 76mm
  • Combine the trinocular optics with a SeBaCam camera for imaging and documentation
Stand/Base Options:
LS100: Plain Stand 
  • Compact, low-profile base
  • No illumination
LS200: Halogen Transmitted/Reflected Stand
  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED
B100: single arm boom stand, LED dual gooseneck illuminator
  • Large, sturdy base
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator
B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator
  • Large, sturdy base
  • Dual boom arm with ball bearings for smooth movement
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

1
50/60 Hz
Binocular
LED Upper and Lower
5 year mechanical/optical defects, 1 year electrical
100/240 V
8X to 35X
20 mm
20.3 x 10.2 x 40.6 cm
10X/20 mm
life science, research, academia, industrial
LMS-Z100 Series
Stereo Microscope
Head, Compact Low-profile LED Base, Transmitted and Reflected Illumination, Eyepieces, Power Cord
Greenough Optical System
Plan
8x-35x
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.