Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-3000 Series Routine Clinical Microscope, Brightfield Configuration

The Laxco™ LMC-3000 Series Upright Microscope System is the perfect combination of quality features and value which makes it ideal for routine clinical applications. Class leading features include infinity corrected plan achromat objectives, 5-position nosepiece and LED illumination.

Supplier:  Laxco™ LMC3RC1

 View more versions of this product

Catalog No. LMC3RC1


Description

Description

Key Features
  • Single high-powered LED
  • Carrying handle
  • Stable main body
  • Brightfield illumination
  • High contrast, broad beam optical design
Stand
  • Rack and pinion focusting mechanism for smooth focusing control
  • X/Y mechanical stage
  • Coarse and fine focus adjustment
  • Reversed quintuple or quadruple nose-oiece
  • Full Koehler illumination with field and iris diaphragm
Binocular & Trinocular Optics
  • 360° rotating binoculars
  • 50 to 75mm interpupillary distance
  • Rubber eyecups
  • Diopter adjustments
Eyepieces
  • 10X magnification with 20mm wide field eyepieces
  • Optional ability to lock eyepiece
Illumination
  • 3 watt bright white LED illumination
  • Removable LED tray
  • Adjustable
  • Maintains constant color temperature
  • 50,000 hour life span

Specifications

Specifications

5 POS
LED 3w
Binocular
10X, 40X, 100X (oil)
Infinity, 22mm FOV
Brightfield
Plan 10X/20 mm
1.25 N.A. ABBE
Plan Achromatic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.