Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ POL-300 Series Digital Automatic Polarimeter

Laxco™ POL-200 Series Digital Automatic Polarimeter with touch screen display with advanced features.

Supplier:  Laxco™ POL302

 View more versions of this product

Catalog No. POL302


Includes: Polarimeter, Dust cover, Manual

Description

Description

Laxco™ POL-300 Series Automatic Polarimeter uses an LED light source to avoid frequent replacement of sodium lamps, and provides a more stable light source for increased accuracy. Its color, 8in LCD, touch panel display allows for easy operation to quickly nagivate through its various menus.

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  •  8in. color, touch screen display
  • 589nm LED illumination with 100,000 bulb life
  • RS232 and USB connectivity
  • Stores 4000 data groups to internal memory
  • Supports 100mm and 200mm glass tubes
  • Single button measuring key
  • Printer connectivity to print out readings for paper record keeping
  • Ability to create user accounts
  • Ability to create and manage measuring methods
  • Ability to change daudrate (2400 to 38400)
  • Ability to set screen saver (10 to 120 min or never)
  • OPTIONAL: FD (food and drug administration) mode (CFR 21)
  • 2-Year warranty

MEASURING MODES:

  • Optical rotation
  • Specific Rotation
  • Concentration
  • International sugar scale

DISPLAY:

  • End point icon appears when measurement is complete
  • Transmittance max alarm
  • Temperature reading of last sample
  • Current temperature reading
  • Information key

Compliance

CFR 21 (optional)

Warranty and Services

2 years

Specifications

Specifications

Glan Thompson Prism; ±90° measuring range with a 0.001° of resolution at a ±0.004° of accuracy; Min0.1% sensitivity
8 in., Color, touch screen, LCD display
50htz
220V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.