Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A50 Breathable Splash & Particle Protection Coveralls - Hooded / White
KleenGuard™ A50 Coveralls are made of SMS fabric that's been treated with a proprietary coating to offer both breathability and liquid splash protection in a single coverall. They are designed to protect against dry particles, aerosols, and chemical splash.
Specifications
Gender | Unisex |
---|---|
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-005-143
|
Kimberly-Clark Professional™
51925 |
Medium | N/A | N/A | N/A | ||||
19-005-144
|
Kimberly-Clark Professional™
51926 |
Large | N/A | N/A | N/A | ||||
19-005-145
|
Kimberly-Clark Professional™
51927 |
X-Large | N/A | N/A | N/A | ||||
19-005-146
|
Kimberly-Clark Professional™
51928 |
2X-Large | N/A | N/A | N/A | ||||
19-005-147
|
Kimberly-Clark Professional™
51929 |
3X-Large | N/A | N/A | N/A | ||||
Description
- Breathable splash and particle protection coveralls
- Respirator fit hood
- Reflex™ sizing for more comfortable fit and less rip outs
- Passes EN1149-5 criteria for anti-static materials
- EU Complex design
- Passes testing for Category III, Type 5 & Type 6 protection
- Passes EN 1073-2 approved for radioactive dust protection
- Two-way zipper for quick, easy access to work clothes
- Low lint
- Thumb loops prevent sleeves from riding up and provide increase wrist protection
- Elastic wrists and ankles.
- White
Specifications
Unisex | |
White | |
Elastic | |
Elastic | |
Elastic, Respirator Fit | |
Stitched | |
Type 6 | |
None |
SMS | |
Single-use | |
Elastic | |
Hooded | |
Zipper | |
Non-sterile | |
Particle, Liquid, Anti-static, Chemicals, Tears |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title