Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders Calibrated to Contain
Designed from ASTM Specification E1272, Style 2, Class B requirements, glass stopper is supplied
Supplier: DWK Life Sciences 200392000
Description
Scale is durable white ceramic enamel.
- 10 and 25mL sizes are comparatively short to provide increased stability
- Tall form 10 and 25mL cylinders with finer subdivisions are provided under 20039A
- 250mL size may be used to determine unsaponified matter in soaps and soap products (ASTM D460)
- Anhydrous salt free soda soap and fatty matter in soaps containing synthetic detergents (ASTM D820)
- 500mL size may be used in settlement tests of emulsified asphalts (ASTM D244)
- Heights given do not include the stopper, Replacement stopper is 41900R
Specifications
550 mm | |
±10 mL | |
21.6 in. | |
Round | |
Glass | |
Hexagonal | |
Borosilicate Glass | |
Certificate of Graduation Accuracy, Glass Stopper | |
20 mL |
Graduated Mixing Cylinder | |
B | |
ASTM E1272, ASTM E438, USP Type I | |
To Contain | |
White | |
Graduated 100 to 2000mL | |
2000 mL | |
Single | |
20mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction