Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2500 Storm Cases
Specifications
Color | Orange |
---|---|
Material | HPX High Performance Resin |
Closure Type | 2 press and pull latches, 2 padlockable hasps, flush hinges |
Dimensions (L x W x H) | 21.7 x 14.1 x 8.9 in. (55.12 x 35.81 x 22.61 cm) |
Height (English) | 8.9 in. |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5170
|
Hardigg™
IM250040000 |
Orange; Empty | Orange; Empty | N/A | N/A | N/A | |||
19-130-5171
|
Hardigg™
IM250040001 |
Orange; Cubed | Orange; Cubed | N/A | N/A | N/A | |||
19-130-5172
|
Hardigg™
IM250040002 |
Orange; With Divider | Orange; With Divider | N/A | N/A | N/A | |||
Specifications
Orange | |
2 press and pull latches, 2 padlockable hasps, flush hinges | |
8.9 in. | |
22.61 cm | |
In-line wheels, telescoping handle, vortex valve | |
20.5 in. | |
52.07 cm | |
4.9 kg | |
11.5 in. | |
29.21 cm |
HPX High Performance Resin | |
21.7 x 14.1 x 8.9 in. (55.12 x 35.81 x 22.61 cm) | |
7.2 in. | |
18.29 cm | |
21.7 in. | |
55.12 cm | |
11 lb. | |
14.1 in. | |
35.81 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title