Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Height Adjustable Wood Stool
NPS Height Adjustable Wood Stool is ideal for science labs, institutional or educational setting.
$185.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19 to 25 in. |
Arm Style | Armless |
Certifications/Compliance | MAS Certified Green; ANSI-BIFMA |
Depth (Metric) | 36.8 cm |
Description
- 360° turning capability
- Metal center sleeve conceals adjustable height pole
- Non-marring glides
- 20 in. cross leg distance
- Seat is attached using a unique pressure connection mechanism
- Solid hardwood seat is made of New Zealand pine wood
Specifications
Yes | |
Armless | |
36.8 cm | |
34.92 cm | |
Science Table | |
48.26 to 63.5 cm | |
300 lb. | |
19 to 25 in. | |
12 lb. | |
14.5 in. | |
No | |
Yes | |
No | |
Oak |
19 to 25 in. | |
MAS Certified Green; ANSI-BIFMA | |
13.75 in. | |
Powder-coated | |
Steel | |
1 stool | |
136 kg | |
10 Years | |
5.44 kg | |
No | |
No | |
No | |
Laboratory Stool | |
Stool |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title