Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Heavy-Duty Padded Stool
SCI_ED

Padded seat for greater comfort.

Supplier:  National Public Seating™ 6418

 View more versions of this product

Catalog No. S98096MF



Explore all special offers
Add to Cart

Description

Description

Available with adjustable height, backrest features and choice of seat shape.

  • Sturdy 0.875 in. (2.2cm), 18-gauge steel tubing
  • Metallic gray with gray vinyl padding
  • Round seats are 14 in. (35.6cm) wide with 11.5 in. (29.2cm), 0.5 in. (1.3cm) vinyl pad, riveted through seat pan
  • Selected models feature 6 × 12 in. (15.2 × 30.5cm) backrest that moves front/back and up/down
  • Choice of three standard heights or three adjustable heights
  • Nonmarring floor guides

Nonswivel Stools

  • Four legs, with 0.625 in. (1.6cm) foot ring welded at each leg point
  • Swivel Stool
    • 360° swivel seat with backrest
    • Adjustable height: 24 to 28 in. (61 to 71.1cm)

    Specifications

    Specifications

    Heavy-duty Padded Stool
    16.8 in.
    42.67 cm
    42.67 cm
    Round
    136 kg
    18 in.
    35.5 cm
    29.2 cm
    No
    0.62 in.
    Stool
    Seating in laboratories, art studios, classrooms and more
    300 lb.
    Steel
    No
    16.8 in.
    45.72 cm
    1.57 cm
    Fixed
    11.5 in.
    14 in.
    Steel
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.