Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Heated Shelves with Sensors
SDP

Used to monitor sample or shelf temperature

Supplier:  Labconco™ 730152010

 View more versions of this product

Catalog No. 10-400-498


Explore all special offers
Add to Cart

Includes: 1 shelf, 1 temperature probe

Requires : FreeZone Freeze Dryer, FreeZone Tray Dryer

Description

Description

  • FreeZone Bulk and Small Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors
  • Sensor, included with Heated Shelf, may be used to monitor sample or shelf temperature
  • Shelves for Bulk Tray Dryers are32.2W x 43.2cm D (12.7 x 17 in.) each. Shelves for Small Tray Dryers are 26.9W x 30.5cm D (10.6 x 12.0 in.) each
  • Stainless steel shelf with 200w heater and sensor probe

Warranty and Services

One year

Specifications

Specifications

2.5 cm
17 in.
230 V
Small tray dryer
17 in.
Steel
15 lb.
50/60 Hz
43.1 cm
Up to 60°C
Heated Shelf
1 shelf, 1 temperature probe
43.1 cm
1 in.
6.80 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.