Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ HDPE F-Style Jugs — Without Cap, White
Click to view available options
Capacity:
128 oz., 3785 mL
32 oz., 960 mL
64 oz., 1920 mL
Height (English):
7.48 in.
8.82 in.
11.97 in.
Quantity:
120/Cs.
54/Cs.
60/Cs.
Description
- Rectangular shape
- Provide moisture barrier
- Impact resistant
- For high-speed filling, pharmaceutical uses and rough handling during shipping
- Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
- Also available with white polypropylene StudeeSeal™ PE foam lined cap (Cat. No. 02-991-663)
Specifications
Specifications
Capacity | 32 oz., 960 mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | White |
Diameter (English) | 5.2 in. |
Includes | Molded panel |
Material | HDPE |
Quantity | 120/Cs. |
Mouth | Narrow |
Shape | F-style |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction