Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2750 Storm Cases
Specifications
Color | Orange |
---|---|
Material | HPX High Performance Resin, Multilayer Cubed Foam |
Closure Type | Uniquely designed hinges |
Dimensions (L x W x H) | 24.6 x 19.7 x 14.4 in. (62.48 x 50.04 x 36.58 cm) |
Height (English) | 14.4 in. |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5230
|
Hardigg™
IM275040000 |
Orange; Injection Molded; Empty | Orange; Injection Molded; Empty | N/A | N/A | N/A | |||
19-130-5231
|
Hardigg™
IM275040001 |
Orange; Injection Molded; Cubed | Orange; Injection Molded; Cubed | N/A | N/A | N/A | |||
19-130-5232
|
Hardigg™
IM275040002 |
Orange; Injection Molded; With Divider | Orange; Injection Molded; With Divider | N/A | N/A | N/A | |||
Specifications
Orange | |
Uniquely designed hinges | |
14.4 in. | |
36.58 cm | |
Stacking ribs, anti-shear teeth, built-in vortex valve | |
22 in. | |
55.8 cm | |
11.7 kg | |
17 in. | |
43.1 cm |
HPX High Performance Resin, Multilayer Cubed Foam | |
24.6 x 19.7 x 14.4 in. (62.48 x 50.04 x 36.58 cm) | |
12.7 in. | |
32.5 cm | |
24.6 in. | |
62.48 cm | |
26 lb. | |
19.7 in. | |
50.04 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title