Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2600 Storm Cases
Specifications
Color | Orange |
---|---|
Material | HPX High Performance Resin, Multilayer Cubed Foam |
Closure Type | 2 press and pull latches, 2 padlockable hasps, flush hinges |
Depth (Metric) | 5.08 cm |
Dimensions (L x W x H) | 21.2 x 16 x 8.3 in. (53.85 x 40.64 x 21.08 cm) |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5185
|
Hardigg™
IM260040000 |
Orange; Empty | Orange; Empty | N/A | N/A | N/A | |||
19-130-5186
|
Hardigg™
IM260040001 |
Orange; Cubed | Orange; Cubed | N/A | N/A | N/A | |||
19-130-5187
|
Hardigg™
IM260040002 |
Orange; With Divider | Orange; With Divider | N/A | N/A | N/A | |||
Specifications
Orange | |
2 press and pull latches, 2 padlockable hasps, flush hinges | |
21.2 x 16 x 8.3 in. (53.85 x 40.64 x 21.08 cm) | |
7.7 in. | |
19.56 cm | |
21.2 in. | |
53.85 cm | |
12 lb. | |
16 in. | |
40.64 cm |
HPX High Performance Resin, Multilayer Cubed Foam | |
5.08 cm | |
8.3 in. | |
21.08 cm | |
Double-layered, soft-grip handle, vortex valve | |
20 in. | |
50.8 cm | |
5.44 kg | |
14 in. | |
35.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title