Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2400 Storm Cases
Specifications
Material | HPX High Performance Resin, Multilayer Cubed Foam |
---|---|
Closure Type | 2 press and pull latches, 2 padlockable hasps, flush hinges |
Dimensions (L x W x H) | 19.2 x 15.2 x 7.3 in. (48.77 x 38.61 x 18.54 cm) |
Height (English) | 7.3 in. |
Height (English) Interior | 6.7 in. |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5152
|
Hardigg™
IM240040000 |
Orange; Empty | Orange; Empty | N/A | N/A | N/A | |||
19-130-5153
|
Hardigg™
IM240040001 |
Orange; Cubed | Orange; Cubed | N/A | N/A | N/A | |||
19-130-5154
|
Hardigg™
IM240040002 |
Orange; With Divider | Orange; With Divider | N/A | N/A | N/A | |||
19-130-5155
|
Hardigg™
IM2400C0000 |
Tan; Empty | Tan; Empty | N/A | N/A | N/A | |||
19-130-5156
|
Hardigg™
IM2400C0001 |
Tan; Cubed | Tan; Cubed | N/A | N/A | N/A | |||
19-130-5157
|
Hardigg™
IM2400C0002 |
Tan; With Divider | Tan; With Divider | N/A | N/A | N/A | |||
Specifications
HPX High Performance Resin, Multilayer Cubed Foam | |
19.2 x 15.2 x 7.3 in. (48.77 x 38.61 x 18.54 cm) | |
6.7 in. | |
17.02 cm | |
19.2 in. | |
48.77 cm | |
10 lb. | |
15.2 in. | |
38.61 cm |
2 press and pull latches, 2 padlockable hasps, flush hinges | |
7.3 in. | |
18.54 cm | |
Double-layered, soft-grip handle, vortex valve | |
18 in. | |
45.72 cm | |
4.5 kg | |
13 in. | |
33.02 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title