Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2300 Storm Cases
Specifications
Color | Orange |
---|---|
Material | HPX High Performance Resin, PVC-coated Nylon |
Closure Type | 2 press and pull latches, 2 padlockable hasps, flush hinges |
Depth (Metric) | 5.08 cm |
Dimensions (L x W x H) | 18.02 x 13.4 x 6.7 in. (46.23 x 34.04 x 17.02 cm) |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5137
|
Hardigg™
IM230040000 |
Orange; Empty | Orange; Empty | N/A | N/A | N/A | |||
19-130-5139
|
Hardigg™
IM230040002 |
Orange; With Divider | Orange; With Divider | N/A | N/A | N/A | |||
Specifications
Orange | |
2 press and pull latches, 2 padlockable hasps, flush hinges | |
18.02 x 13.4 x 6.7 in. (46.23 x 34.04 x 17.02 cm) | |
6.2 in. | |
15.75 cm | |
18.02 in. | |
46.23 cm | |
10 lb. | |
13.4 in. | |
34.04 cm |
HPX High Performance Resin, PVC-coated Nylon | |
5.08 cm | |
6.7 in. | |
17.02 cm | |
Double-layered, soft-grip handle, vortex valve | |
17 in. | |
43.18 cm | |
4.54 kg | |
11.7 in. | |
29.72 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title