Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2050 Storm Cases
Specifications
Color | Orange |
---|---|
Material | HPX High Performance Resin |
Closure Type | 2 press and pull latches, 2 padlockable hasps, flush hinges |
Includes | Double-layered, soft-grip handle, vortex valve |
Length (English) Interior | 9.5 in. |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5083
|
Hardigg™
IM205040000 |
Orange; Empty | Orange; Empty | N/A | N/A | N/A | |||
19-130-5094
|
Hardigg™
IM205040001 |
Orange; Cubed | Orange; Cubed | N/A | N/A | N/A | |||
Specifications
Orange | |
2 press and pull latches, 2 padlockable hasps, flush hinges | |
9.5 in. | |
7.5 in. |
HPX High Performance Resin | |
Double-layered, soft-grip handle, vortex valve | |
11.9 cm | |
19.05 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title