Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SUPPRESS™ Hand Sanitizing Wipes

Durable wipe to sanitize and clean hands when soap and water are not available

Supplier:  SUPPRESS™ 1175A

 View more versions of this product

Catalog No. 18-510-002

This item is not returnable. View return policy

Description

Description

  • Kills 99.9% of germs
  • Contains 75% Alcohol
  • Refreshing Gel
  • Durable Wipe
  • Removes light soils and dirt from hands
  • Fragrance-free
Specifications

Specifications

Hand Sanitizing Wipe
Wipe
Individual Wipes: 5.9 x 7.8 in., Canister: 5 x 8 in.
75 Wipes/Canister
White
Alcohol
Kills 99.9% of Germs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.